This item is Discontinued.

Zoro Select Flat Washer, For Screw Size 1/4 in , Steel Hot Dipped Galvanized Finish, 4400 PK B38157.025.0001

Flat Washer, For Screw Size 1/4 in , Steel Hot Dipped Galvanized Finish, 4400 PK (Discontinued)

  • Mfr # B38157.025.0001
  • Zoro # G5603626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38157.025.0001
Zoro #
G5603626
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in
Outside Diameter
47/64 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.313 in
Inside Diameter Tolerance
0.307-0.327
Outside Diameter Tolerance
0.727-0.749
Washer Outside Dia.
47/64 in
Thickness
0.065 in
Inside Dia.
0.312"
Fits Bolt Sizes
1/4 in

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Color
Silver
Rockwell Hardness
140HV
Thickness Tolerance
0.051-0.08
Type
Wide
RoHS Compliant
Yes
Made in North America
No
Finish Type
Hot Dipped Galvanized
Dimensional Standards
ASME B18.21.1
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees C
Manufacturer Location
Globally Sourced
Removable
Yes
Maximum Temperature
350 Degrees C
Material Type
Steel
Material Grade/Class
Grade 2
REACH Compliant
Yes
Material Quality Standards
Not Rated
Bolt Compatibility
Grade 2
Washer Standards
ASME B18.22.1
Flat Washer Type
Large OD Flat Washer

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Not Graded, Finish Hot Dipped Galvanized, For Screw Size 1/4 in, Inside Diameter 0.313 in, Outside Diameter 47/64 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0.307-0.327, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.