Flat Washer, For Screw Size #2 , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38400.008.0003

  • Zoro # G0319816


product price: $4.15
/pk 100, $0.04/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38400.008.0003
Zoro #
G0319816
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#2
Outside Diameter
11/32 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.094 in
Outside Diameter Tolerance
0.339-0,344
Inside Diameter Tolerance
0.089-0,094

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
140HV
Thickness Tolerance
0.025-0.05
Type
Flat Washer
Color
Silver
RoHS Compliant
RoHS Compliant
Material Quality Standards
Not Rated
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Removable
Removable
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.21.1
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 11/32 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Silver, Inside Diameter Tolerance 0.089-0,094, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.