Zoro Homepage

Flat Washer, Fits Bolt Size 6 in Nylon, 2500 PK

  • Mfr # 06328WSLDN

  • Zoro # G4801000


product price: $211.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

Washer Basic Material
Nylon
Material
Nylon
Fits Bolt Sizes
6 in
Washer Outside Dia.
0.328 in
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06328WSLDN
Zoro #
G4801000
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
6 in
Washer Outside Dia.
0.328 in
Thickness
0.05 in
Washer inside Dia.
0.146 in

Details

Item
Flat Washer
Washer Basic Material
Nylon
Material
Nylon
System of Measurement
Inch
Thickness Tolerance
+/-.005
Rockwell Hardness
M80

Description

6 Shoulder Washer Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.