Flat Washer, For Screw Size 7/16 in , Steel Zinc Plated Finish, 50 PK (Discontinued)
- Mfr # UST011744
- Zoro # G3265227
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST011744
Zoro #
G3265227
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
7/16 in
Outside Diameter
15/16 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Inside Diameter
0.469 in
Inside Dia.
15/32"
Thickness
0.0625 in
Washer Outside Dia.
15/16 in
Fits Bolt Sizes
7/16 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Color
Silver
Type
Flat
Dimensional Standards
ASME B18.21.1-2009 (R2016)
RoHS Compliant
Yes
Material Type
Steel
Pack Size
Small Pack
Finish Type
Zinc Plated
Material Grade/Class
Grade 2
Bolt Compatibility
Grade 2
Flat Washer Type
Flat Washer
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1-2009 (R2016), Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 15/16 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Pack Size Small Pack, RoHS Compliant Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.