Zoro Homepage

Flat Washer, Fits Bolt Size 7/16X7/8 in EPDM, Plain Finish, 2500 PK

  • Mfr # 4314WN188

  • Zoro # G4809559


product price: $304.99
/pk 2500, $0.12/ea
Free Shipping & Returns

Key Features

Material
EPDM
Finish
Plain
Seal Material
EPDM
Fits Bolt Sizes
7/16X7/8 in
Outside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4314WN188
Zoro #
G4809559
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fits Bolt Sizes
7/16X7/8 in
Outside Dia.
7/8 in
Thickness
0.031 in
Inside Dia.
7/16 in
Washer Outside Dia.
0.871 in
Washer inside Dia.
0.505 in

Details

Item
Flat Washer
Material
EPDM
Finish
Plain
Seal Material
EPDM
System of Measurement
Inch
Washer Basic Material
EPDM
Washer Material Grade
18-8
Thickness Tolerance
+/-.017
Fastener Finish
Plain
Rockwell Hardness
Shore A65-75

Description

Flat Washers, 7/16X7/8 EPDM BOND,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.