This item is Discontinued.

Zoro Select Flat Washer, For Screw Size 7/8 in , Stainless Steel Plain Finish, 190 PK B51410.087.0002

Flat Washer, For Screw Size 7/8 in , Stainless Steel Plain Finish, 190 PK (Discontinued)

  • Mfr # B51410.087.0002
  • Zoro # G5590615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51410.087.0002
Zoro #
G5590615
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/8 in
Outside Diameter
1 3/4 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
Inside Diameter
0.906 in
Inside Dia.
0.906"
Thickness
0.25 in
Fits Bolt Sizes
7/8 in
Washer Outside Dia.
1 3/4 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Color
Silver
Application
General Purpose
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Custom
Dimensional Standards
ASME B18.22.1
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Material Type
Stainless Steel
Minimum Temperature
-58 Degrees F
Finish Type
Plain
Pack Size
Bulk Pack
Bolt Compatibility
18-8
Washer Standards
ASME B18.22.1
Flat Washer Type
Flat Washer

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/8 in, Inside Diameter 0.906 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Bulk Pack, Package Quantity 190

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.