Flat Washer, For Screw Size M36 , Steel Hot Dipped Galvanized Finish, 50 PK

  • Mfr # M04237.360.0001

  • Zoro # G0307277


product price:  $203.99
/pk 50, $4.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
For Screw Size
M36
Outside Diameter
66 mm
Minimum Thickness
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04237.360.0001
Zoro #
G0307277
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M36
Outside Diameter
66 mm
Minimum Thickness
6 in
Maximum Thickness
6 in
Inside Diameter
37 mm

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
EN 14399-6
System of Measurement
Metric
Type
High-Strength
Pack Size
Small Pack
Material Grade/Class
300HV
Dimensional Standards
EN 14399-6
Hardness
300 HV

Description

Structural Washer, High-Strength, Carbon Steel, Finish Hot Dipped Galvanized, Thread Size M36, Head Dia. 6mm, Tensile Strength (PSI) 1000 N/mm2, Meets/Exceeds EN 14399-6, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.