Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38430.050.0001

  • Zoro # G2276928


product price: $4.99
/pk 100, $0.05/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Standards
DIN 7349
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38430.050.0001
Zoro #
G2276928
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
15 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
5.30 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 7349
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Oversized Flat Washer
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 7349
Maximum Temperature
302 Degrees F
Material Grade/Class
Grade 2
Pack Size
Small Pack
Washer Type
Extra Thick
Material Quality Standards
200 HV

Description

Extra Thick Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 7349, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 15 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Material Quality Standards 200 HV, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.