CAD
Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK
- Mfr # M38400.060.0020
- Zoro # G9902028
CAD Available
product price:Â
$
6.59
/pk of 100, $0.07/ea
Key Features
CAD Drawing
Material
Steel
Finish
Zinc Plated
Minimum Thickness
1.5 mm
Maximum Thickness
1.5 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M38400.060.0020
- Zoro #
- G9902028
- UPC #
- 190735981634
- Country of Origin
- Multiple
- CAD Available
- Yes
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Color
- Silver
- Temp. (F)
- -58 Degrees to 302 Degrees F
- Application
- General Purpose
- Type
- Flat Washer
- Maximum Temperature
- 302 Degrees F
- Minimum Temperature
- -58 Degrees F
- Pack Size
- Small Pack
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- For Screw Size
- M6
- Outside Diameter
- 20 mm
- Minimum Thickness
- 1.5 mm
- Maximum Thickness
- 1.5 mm
- Inside Diameter
- 6.5 mm
Description
Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Applicable, Finish Zinc-Plated, For Screw Size M6, Inside Diameter 6.5 mm, Outside Diameter 20 mm, Maximum Thickness 1.5 mm, System of Measurement Metric, Minimum Thickness 1.5 mm, Color Silver, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.