Zoro Homepage

CAD Viewer & Download Files

Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 40 PK

  • Mfr # FW300S006000-100P1

  • Zoro # G4840670

CAD Available

product price: $13.19
/pk 40, $0.33/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
M6
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW300S006000-100P1
Zoro #
G4840670
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M6

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
CAD Available
Yes

Description

Washers, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.