
Flat Washer, For Screw Size 0" , Steel Plain Finish, 1000 PK
Mfr # 31WFBR300
Zoro # G4783080
product price: $454.99
/pk 1000, $0.45/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
For Screw Size
0"
Outside Diameter
0.89 in
Minimum Thickness
0.071 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31WFBR300
Zoro #
G4783080
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
0"
Outside Diameter
0.89 in
Minimum Thickness
0.071 in
Details
Item
Flat Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.49
Rockwell Hardness
Not Rated
Material Grade/Class
300
Description
Flat Washers, 0.312 TYPE B WASHE,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.