Flat Washer, Fits Bolt Size3/4 inSteel, Zinc PlatedFinish, 1 BOX of 25 lbs

  • Mfr # 75WUSS

  • Zoro # G522725433


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Standards
ASME B18.12.1-2009
Material
Steel
Minimum Thickness
0.149 in
System of Measurement
Inch
Thickness Tolerance
=+/-0.026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75WUSS
Zoro #
G522725433
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Thickness
0.149 in
Inside Diameter
13/16 in
For Screw Size
3/4 in
Maximum Thickness
5/32 in
Outside Diameter
2 in

Details

Standards
ASME B18.12.1-2009
Material
Steel
Item
Flat Washer
System of Measurement
Inch
Thickness Tolerance
=+/-0.026
Finish
Zinc Plated

Description

Flat Washers, 3/4 FLAT WASHER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.