Flat Washer, For Screw Size #0 , Stainless Steel Plain Finish, 10 PK

  • Mfr # WASB#0N316

  • Zoro # G516327674


product price: $5.39
/pk 10, $0.54/ea
Sold in multiples of 2 for $10.78

Key Features

System of Measurement
Inch
Maximum Thickness
1/32 in
Finish
Plain
Material Grade/Class
316
Type
Type B Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#0N316
Zoro #
G516327674
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#0
Maximum Thickness
1/32 in
Inside Diameter
0.068 in
Minimum Thickness
1/64 in
Outside Diameter
1/8 in

Details

System of Measurement
Inch
Finish
Plain
Material Grade/Class
316
Type
Type B Flat Washer
Item
Flat Washer
Material
Stainless Steel
Dimensional Standards
ASME B18.21.1
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Washer Type
Narrow Rim
Tensile Strength
75,000 psi
Made in North America
Made in North America
Hardness
83 HRB, 160 BHN
Material Quality Standards
ASTM A276

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #0, Inside Diameter 0.068 in, Outside Diameter 1/8 in, Maximum Thickness 1/32 in, System of Measurement Inch, Minimum Thickness 1/64 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.