Flat Washer, For Screw Size 0" , Steel Plain Finish, 1000 PK
- Mfr # 43WFBN300
- Zoro # G4777085
product price:Â
$
415.99
/pk of 1000, $0.42/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
For Screw Size
0"
Outside Diameter
0.89 in
Minimum Thickness
0.071 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43WFBN300
- Zoro #
- G4777085
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Steel
- Finish
- Plain
- Standards
- ASME B18.21.1-2009
- System of Measurement
- Inch
- Rockwell Hardness
- Not Rated
- Thickness Tolerance
- +/-.15
- Material Grade/Class
- 300
Dimensions
- For Screw Size
- 0"
- Outside Diameter
- 0.89 in
- Minimum Thickness
- 0.071 in
Description
Flat Washers, 0.4375 TYPE B WASH,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.