Flat Washer, For Screw Size 0X.016" , 18-8 Stainless Steel Plain Finish, 10000 PK

  • Mfr # 1149CN016R

  • Zoro # G2435262


product price:  $275.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Standards
NAS1149
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1149CN016R
Zoro #
G2435262
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
0X.016"

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
NAS1149
System of Measurement
Inch

Description

0X.016 NAS1149 Military Flat Washer 18 8 Stainless Steel DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.