Flat Washer, For Screw Size 1 1/2" , Steel Hot Dipped Galvanized Finish, 55 PK

  • Mfr # B38157.150.0001

  • Zoro # G5603495


product price:  $112.99
/pk 55, $2.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
3 1/2 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38157.150.0001
Zoro #
G5603495
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/2"
Outside Diameter
3 1/2 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
Inside Diameter
1.625 in
Inside Diameter Tolerance
1.615-1.67
Outside Diameter Tolerance
3.49-3.545

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.22.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Application
General Purpose
Rockwell Hardness
140HV
Thickness Tolerance
0.153-0.213
Type
Flat Washer
Manufacturer Location
Globally Sourced
Removable
Removable
REACH Compliant
REACH Compliant
Material Grade/Class
Grade 2
Material Quality Standards
Not Rated
Minimum Temperature
-58 Degrees C
Maximum Temperature
350 Degrees C
Dimensional Standards
ASME B18.21.1
RoHS Compliant
RoHS Compliant
Made in North America
Not Made in North America
Pack Size
Bulk Pack
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Finish Hot-Dipped Galvanized, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.18 in, System of Measurement Inch, Minimum Thickness 0.18 in, Color Silver, Inside Diameter Tolerance 1.615-1.67, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.