Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1-1/2" , Steel Hot Dipped Galvanized Finish

  • Mfr # Z9253-HDG

  • Zoro # G1686458


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
For Screw Size
1-1/2"
Outside Diameter
4 in
Minimum Thickness
0.313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9253-HDG
Zoro #
G1686458
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1-1/2"
Outside Diameter
4 in
Minimum Thickness
0.313
Maximum Thickness
5/16 in
Inside Diameter
1.75 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thickness Tolerance
+0.005/-0.020 in
Type
Oversized Flat Washer
Rockwell Hardness
B40
Dimensional Standards
AMPG 2001 FL.05
Material Grade/Class
Low Carbon
Style
Oversized (Jumbo)
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved
Washer Type
Large Outside Diameter
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Case Hardened, Finish Hot-Dipped Galvanized, For Screw Size 1 1/2 in, Inside Diameter 1.75 in, Outside Diameter 4 in, Maximum Thickness 0.313 in, System of Measurement Inch, Minimum Thickness 0.313 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Thickness Tolerance +0.005/-0.020 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.