Flat Washer, For Screw Size 1 1/2" , Steel Zinc Yellow Finish, 240 PK

  • Mfr # 383650-BR

  • Zoro # G8190043


product price:  $737.99
/pk 240, $3.07/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
1 1/2"
Outside Diameter
3 in
Minimum Thickness
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383650-BR
Zoro #
G8190043
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1 1/2"
Outside Diameter
3 in
Minimum Thickness
0.11 in
Maximum Thickness
0.09 in
Inside Diameter
1.625 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1, ASTM F436
System of Measurement
Inch
Rockwell Hardness
RC38
Application
Load Distributing
Type
SAE Flat Washer
Color
Yellow
Pack Size
Small Pack
Material Quality Standards
SAE
Dimensional Standards
ASME B18.21.1
RoHS Compliant
Not RoHS Compliant
Material Grade/Class
Through Hardened
Bolt Compatibility
Grade 8
For Use With
Grade 8 Fastener
Hardness
38 HRC

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 in, Maximum Thickness 0.09 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Yellow, Material Quality Standards SAE, Pack Size Small Pack, Rockwell Hardness RC38, RoHS Compliant Not RoHS Compliant, Package Quantity 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.