Flat Washer, For Screw Size 1-1/2" , Steel Zinc Yellow Finish, 30 PK

  • Mfr # 150WUSSH

  • Zoro # G4761301


product price:  $190.99
/pk 30, $6.37/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
1-1/2"
Outside Diameter
3.518 in
Minimum Thickness
0.175 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150WUSSH
Zoro #
G4761301
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1-1/2"
Outside Diameter
3.518 in
Minimum Thickness
0.175 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Color
Yellow
Thickness Tolerance
+/-.039
Rockwell Hardness
C38-45

Description

1 1/2 U S S Through Hardened Washer Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.