Flat Washer, For Screw Size 1-1/2" , Steel Zinc Yellow Finish, 80 PK

  • Mfr # 150WSAEH

  • Zoro # G4776875


product price: $259.99
/pk 80, $3.25/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
3.03 in
Minimum Thickness
0.192 in
Standards
ASTM F844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150WSAEH
Zoro #
G4776875
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1-1/2"
Outside Diameter
3.03 in
Minimum Thickness
0.192 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASTM F844
System of Measurement
Inch
Color
Yellow
Thickness Tolerance
+/-.056
Rockwell Hardness
C38-45

Description

1 1/2 S A E Through Hardened Washer Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.