Zoro Homepage

Flat Washer, For Screw Size 1 1/4 in , Steel Galvanized Finish

  • Mfr # Z9675G

  • Zoro # G8768168


product price: $9.39
/ea

Key Features

Material
Steel
Finish
Galvanized
For Screw Size
1 1/4 in
Outside Diameter
4 in
Minimum Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9675G
Zoro #
G8768168
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 1/4 in
Outside Diameter
4 in
Minimum Thickness
1/2 in
Maximum Thickness
1/2 in
Inside Diameter
1.375 in
Thickness
1/2"
Washer Outside Dia.
4"
Fits Bolt Sizes
1-1/4"

Details

Item
Flat Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Washer Material Grade
Low Carbon
Rockwell Hardness
B49
Type
Oversized Flat Washer
Thickness Tolerance
+0.005/-0.020 in
Application
Wood Assembly
Dimensional Standards
AMPG 2001 FL.05
Material Grade/Class
Case Hardened
Style
Large OD
Fastener Finish
Galvanized
Washer Basic Material
Steel
Flat Washer Type
Component Thick (Dock) Washer
Made in North America
Made in North America
Washer Type
Large Outside Diameter and Extra Thick
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 4 in, Maximum Thickness 0.5 in, System of Measurement Inch, Minimum Thickness 0.5 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.