Zoro Homepage

Flat Washer, For Screw Size 1 1/4 in , Steel Plain Finish

  • Mfr # Z9675-A

  • Zoro # G416295356


product price: $18.35
/ea

Key Features

Maximum Thickness
1/2 in
Material Grade/Class
12L14
System of Measurement
Inch
Inside Diameter
1.375 in
For Screw Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9675-A
Zoro #
G416295356
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
1/2 in
Inside Diameter
1.375 in
For Screw Size
1 1/4 in
Outside Diameter
4 in

Details

Material Grade/Class
12L14
System of Measurement
Inch
Item
Flat Washer
Finish
Plain
Material
Steel
Type
Flat Washer
Washer Type
Large Outside Diameter
Resistance Properties
Rust-Resistant
Tensile Strength
78,000 psi
Material Quality Standards
ASTM A108
Hardness
84 HRB

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 4 in, Maximum Thickness 0.5 in, System of Measurement Inch, Material Quality Standards ASTM A108, Resistance Properties Rust-Resistant, Tensile Strength 78,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.