Flat Washer, For Screw Size 1 1/4 in , Steel Zinc-Plated Finish, 2 PK

  • Mfr # WASB82RZ

  • Zoro # G4613901


product price:  $17.45
/pk 2, $8.73/ea

Key Features

Material
Steel
Finish
Zinc-Plated
Outside Diameter
3 in
Minimum Thickness
9/64 in
Maximum Thickness
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB82RZ
Zoro #
G4613901
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 1/4 in
Outside Diameter
3 in
Minimum Thickness
9/64 in
Maximum Thickness
11/64 in
Inside Diameter
1.312 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in
Inside Dia.
1-5/16"
Washer Outside Dia.
3 in
Thickness
0.146 in to 0.174 in
Fits Bolt Sizes
1-1/4 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc-Plated
System of Measurement
Inch
Thickness Tolerance
-0.020 in/ +0.005 in
Color
Silver
Washer Material Grade
Low Carbon
Rockwell Hardness
B49
Type
Type B Flat Washer
Application
Soft & Thin Assembly
Dimensional Standards
ANSI B18.21.1
Material Grade/Class
Case Hardened
Pack Size
Small Pack
For Use With
Softer Materials
Fastener Finish
Zinc
Washer Standards
ASME B18.22.1
Flat Washer Type
Type B Regular Flat Washer
Washer Basic Material
Steel
Washer Type
Regular Rim
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved
Hardness
55 HRB

Description

Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 1/4 in, Inside Diameter 1.312 in, Outside Diameter 3 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.