Flat Washer, For Screw Size 1 1/8 in , Stainless Steel Plain Finish, 2 PK

  • Mfr # WASB81N316

  • Zoro # G316327942


product price: $19.79
/pk 2, $9.90/ea

Key Features

Inside Diameter
1.187 in
System of Measurement
Inch
Minimum Thickness
3/32 in
Finish
Plain
Maximum Thickness
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB81N316
Zoro #
G316327942
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.187 in
For Screw Size
1 1/8 in
Minimum Thickness
3/32 in
Maximum Thickness
7/64 in
Outside Diameter
2 in

Details

System of Measurement
Inch
Finish
Plain
Item
Flat Washer
Material Grade/Class
316
Type
Type B Flat Washer
Dimensional Standards
ASME B18.21.1
Material
Stainless Steel
Washer Type
Narrow Rim
Material Quality Standards
ASTM A276
Hardness
83 HRB, 160 BHN
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Made in North America
Made in North America
Tensile Strength
75,000 psi

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1 1/8 in, Inside Diameter 1.187 in, Outside Diameter 2 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.