Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1 1/8 in , Stainless Steel Plain Finish, 2 PK

  • Mfr # WASB81N8

  • Zoro # G4535395


product price: $25.59
/pk 2, $12.80/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
2 in
Minimum Thickness
3/32 in
Maximum Thickness
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB81N8
Zoro #
G4535395
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 1/8 in
Outside Diameter
2 in
Minimum Thickness
3/32 in
Maximum Thickness
7/64 in
Inside Diameter
1.187 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Thickness
0.090 in to 0.112 in
Fits Bolt Sizes
1-1/8 in
Washer Outside Dia.
2 in
Inside Dia.
1-3/16"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Washer Material Grade
18-8
Thickness Tolerance
-0.014 in/ +0.005 in
Rockwell Hardness
B70
Color
Silver
Application
Soft & Thin Assembly
Type
Type B Flat Washer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Dimensional Standards
ANSI B18.21.1
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Pack Size
Small Pack
For Use With
Softer Materials
Washer Basic Material
Stainless Steel
Fastener Finish
Plain
Washer Standards
ANSI B18.22.1
Flat Washer Type
Type B Narrow Flat Washer
FDA Approved
Not FDA Approved
Hardness
83 HRB
Washer Type
Narrow Rim

Description

Narrow Rim Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/8 in, Inside Diameter 1.187 in, Outside Diameter 2 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.