Zoro Homepage

Flat Washer, For Screw Size 1 1/8 in , Stainless Steel Plain Finish, 2 PK

  • Mfr # WASB81R8

  • Zoro # G4594536


product price: $51.29
/pk 2, $25.65/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
9/64 in
Maximum Thickness
11/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB81R8
Zoro #
G4594536
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 1/8 in
Outside Diameter
2 3/4 in
Minimum Thickness
9/64 in
Maximum Thickness
11/64 in
Inside Diameter
1.187 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Inside Dia.
1-3/16"
Washer Outside Dia.
2 3/4 in
Thickness
0.146 in to 0.174 in
Fits Bolt Sizes
1-1/8 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Color
Silver
Thickness Tolerance
-0.020 in/ +0.005 in
Rockwell Hardness
B70
Washer Material Grade
18-8
Application
Soft & Thin Assembly
Type
Type B Flat Washer
Dimensional Standards
ANSI B18.21.1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Tensile Strength
90,000 psi
For Use With
Softer Materials
Flat Washer Type
Type B Regular Flat Washer
Washer Standards
ANSI B18.22.1
Fastener Finish
Plain
Washer Basic Material
Stainless Steel
Washer Type
Regular Rim
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/8 in, Inside Diameter 1.187 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.