Zoro Homepage

Flat Washer, For Screw Size 1 1/8 in , Stainless Steel Plain Finish, 2 PK

  • Mfr # WASB81W8

  • Zoro # G4567762


product price: $67.99
/pk 2, $34.00/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
9/64 in
Maximum Thickness
11/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB81W8
Zoro #
G4567762
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 1/8 in
Outside Diameter
3 1/4 in
Minimum Thickness
9/64 in
Maximum Thickness
11/64 in
Inside Diameter
1.187 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in
Fits Bolt Sizes
1-1/8 in
Thickness
0.146 in to 0.174 in
Washer Outside Dia.
3 1/4 in
Inside Dia.
1-3/16"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Washer Material Grade
18-8
Thickness Tolerance
-0.020 in/ +0.005 in
Rockwell Hardness
B70
Color
Silver
Type
Type B Flat Washer
Application
Soft & Thin Assembly
Pack Size
Small Pack
Tensile Strength
90,000 psi
Dimensional Standards
ANSI B18.21.1
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
For Use With
Softer Materials
Washer Basic Material
Stainless Steel
Fastener Finish
Plain
Flat Washer Type
Large OD Flat Washer
Washer Standards
ANSI B18.22.1
Washer Type
Wide Rim
Hardness
83 HRB
FDA Approved
Not FDA Approved

Description

Wide Rim Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/8 in, Inside Diameter 1.187 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.