Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 2 PK

  • Mfr # WASB81RZ

  • Zoro # G4568575


product price:  $14.55
/pk 2, $7.28/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.146 in
Maximum Thickness
0.174 in
Standards
ANSI B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB81RZ
Zoro #
G4568575
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 1/8"
Outside Diameter
2 3/4 in
Minimum Thickness
0.146 in
Maximum Thickness
0.174 in
Inside Diameter
1.187 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ANSI B18.22.1
System of Measurement
Inch
Thickness Tolerance
-0.020 in/ +0.005 in
Color
Silver
Washer Material Grade
Low Carbon
Rockwell Hardness
B49
Type
Type B Flat Washer
Application
Soft & Thin Assembly
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Dimensional Standards
ANSI B18.21.1
For Use With
Softer Materials
Washer Type
Regular Rim
Hardness
55 HRB
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108

Description

Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 1/8 in, Inside Diameter 1.187 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.