Flat Washer, For Screw Size 1-1/8" , Steel Zinc Yellow Finish, 140 PK

  • Mfr # 112WSAEH

  • Zoro # G4776281


product price: $347.99
/pk 140, $2.49/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
2.28 in
Minimum Thickness
0.16 in
Standards
ASTM F844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112WSAEH
Zoro #
G4776281
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1-1/8"
Outside Diameter
2.28 in
Minimum Thickness
0.16 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASTM F844
System of Measurement
Inch
Rockwell Hardness
C38-45
Color
Yellow
Thickness Tolerance
+/-.052

Description

Flat Washers, 1 1/8 THRU-HARD FLA,PK140, Package Quantity 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.