Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1" , 316 Stainless Steel Plain Finish, 1000 PK

  • Mfr # 14WSAE316

  • Zoro # G4835194


product price: $195.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Outside Diameter
0.64 in
Minimum Thickness
0.08 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14WSAE316
Zoro #
G4835194
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1"
Outside Diameter
0.64 in
Minimum Thickness
0.08 in

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.029

Description

Flat Washers, 1/4 SAE FLAT WASHE,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.