Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1" , 316 Stainless Steel Plain Finish, 1000 PK

  • Mfr # 14WUSS316

  • Zoro # G4828982


product price: $158.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
1"
Outside Diameter
0.738 in
Minimum Thickness
0.066 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14WUSS316
Zoro #
G4828982
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1"
Outside Diameter
0.738 in
Minimum Thickness
0.066 in

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
Standards
ASME B18.12.4-2009
System of Measurement
Inch
Thickness Tolerance
+/-.015

Description

1/4 U S S Flat Washer 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.