Flat Washer, For Screw Size 1 3/4" , Steel Black Oxide Finish, 5 PK

  • Mfr # U38402.175.0001

  • Zoro # G5322186


product price: $12.45
/pk 5, $2.49/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
4 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38402.175.0001
Zoro #
G5322186
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 3/4"
Outside Diameter
4 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
Inside Diameter
1.875 in
Outside Diameter Tolerance
3.99-4.045
Inside Diameter Tolerance
1.865 to 1.92

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
0.1536-0.213
Type
USS Flat Washer
Rockwell Hardness
140HV
Color
Clear
Material Grade/Class
Case Hardened
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Material Quality Standards
Not Rated
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Maximum Temperature
350 Degrees C
Removable
Removable
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Minimum Temperature
-58 Degrees C
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 3/4 in, Inside Diameter 1.875 in, Outside Diameter 4 in, Maximum Thickness 0.18 in, System of Measurement Inch, Minimum Thickness 0.18 in, Color Clear, Inside Diameter Tolerance 1.865 to 1.92, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.