Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1-3/8" , Case Hardened Steel Black Oxide Finish

  • Mfr # Z9250LC

  • Zoro # G8767118


product price: $31.69
/ea

Key Features

Material
Case Hardened Steel
Finish
Black Oxide
Outside Diameter
2.75
Minimum Thickness
0.250
Maximum Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9250LC
Zoro #
G8767118
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1-3/8"
Outside Diameter
2.75
Minimum Thickness
0.250
Maximum Thickness
1/4 in
Inside Diameter
1.500 in

Details

Item
Flat Washer
Material
Case Hardened Steel
Finish
Black Oxide
Standards
AMPG 2001 FL.05
System of Measurement
Inch
Type
Oversized Flat Washer
Rockwell Hardness
16N80
Color
Black
Thickness Tolerance
+0.005/-0.020 in
Application
Large Bolt & Shaft
Dimensional Standards
AMPG 2001 FL.05
Material Grade/Class
Case Hardened
Style
Oversized (Jumbo)
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved
Washer Type
Large Outside Diameter and Extra Thick
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 3/8 in, Inside Diameter 0.5 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.