Zoro Homepage

Flat Washer, For Screw Size 1 3/8 in , Alloy Steel Plain Finish

  • Mfr # Z9250-A

  • Zoro # G116295359


product price: $21.49
/ea

Key Features

Material Grade/Class
4140
Outside Diameter
2 3/4 in
Material
Alloy Steel
System of Measurement
Inch
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9250-A
Zoro #
G116295359
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2 3/4 in
For Screw Size
1 3/8 in
Inside Diameter
1.5 in
Maximum Thickness
1/4 in

Details

Material Grade/Class
4140
Material
Alloy Steel
System of Measurement
Inch
Finish
Plain
Item
Flat Washer
Type
Flat Washer
Material Quality Standards
ASTM A108
Hardness
32 HRC
Made in North America
Made in North America
Tensile Strength
105,000 psi
Washer Type
Large Outside Diameter

Description

Flat Washer, Dimensional Standards Not Applicable, Material Alloy Steel, Material Grade/Class 4140, Finish Plain, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.25 in, System of Measurement Inch, Made in North America Made in North America, Material Quality Standards ASTM A108, Tensile Strength 105,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.