Zoro Homepage

Flat Washer, For Screw Size 1 3/8" , Stainless Steel Plain Finish, 5 PK

  • Mfr # U55205.137.0001

  • Zoro # G6282711


product price: $32.79
/pk 5, $6.56/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1 3/8"
Outside Diameter
2 3/4 in
Minimum Thickness
0.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55205.137.0001
Zoro #
G6282711
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 3/8"
Outside Diameter
2 3/4 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Inside Diameter
1.5 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Metric
Rockwell Hardness
Not Rated
Temp. (F)
-58 Degrees to 302 Degrees F
Application
For Sheet Metal, Plumbing, Electrical Work
Type
SAE Flat Washer
Material Grade/Class
316
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1, SAE
Hardness
Not Rated

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 2 3/4 in, Maximum Thickness 3/16 in, System of Measurement Inch, Minimum Thickness 9/64 in, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Rockwell Hardness Not Rated, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.