Zoro Homepage

Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 150 PK

  • Mfr # 4RXW6

  • Zoro # G6850076


product price: $133.99
/pk 150, $0.89/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
3 1/4 in
Minimum Thickness
0.153 in
Maximum Thickness
0.213 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RXW6
Zoro #
G6850076
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 3/8"
Outside Diameter
3 1/4 in
Minimum Thickness
0.153 in
Maximum Thickness
0.213 in
Inside Diameter
1.5 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.030 in
Rockwell Hardness
B49
Type
USS Flat Washer
Dimensional Standards
ASME B18.22.1 Type A Wide, USS Standard
Material Grade/Class
Grade 2
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
For Use With
Screws and Studs
Hardness
38 HRC

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1 Type A Wide, USS Standard, Material Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness 38HRC, Thickness Tolerance +/-0.030 in, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.