Flat Washer, For Screw Size 1 3/8" , Steel Zinc Plated Finish, 5 PK

  • Mfr # U38400.137.0002

  • Zoro # G5329055


product price:  $8.59
/pk 5, $1.72/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1 3/8"
Minimum Thickness
0.156 in
Maximum Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38400.137.0002
Zoro #
G5329055
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 3/8"
Outside Diameter
3 1/4 in
Minimum Thickness
0.156 in
Maximum Thickness
0.156 in
Inside Diameter
1.5 in
Inside Diameter Tolerance
1.43-1.545

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Color
Silver
Rockwell Hardness
140HV
Thickness Tolerance
0.136-0.192
Type
USS Flat Washer
Minimum Temperature
-58 Degrees C
Maximum Temperature
350 Degrees C
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Material Quality Standards
Not Rated
Removable
Removable
RoHS Compliant
RoHS Compliant
Made in North America
Not Made in North America
Material Grade/Class
Case Hardened
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Color Silver, Inside Diameter Tolerance 1.43-1.545, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.