Zoro Homepage

Flat Washer, For Screw Size #1 , Brass Plain Finish, 5 PK

  • Mfr # WASB#1WBR

  • Zoro # G916327809


product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98

Key Features

Dimensional Standards
ASME B18.21.1
System of Measurement
Inch
Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#1WBR
Zoro #
G916327809
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
Outside Diameter
9/32 in
Inside Diameter
0.084 in
For Screw Size
#1
Inside Diameter Tolerance
-0.005 in/0 in
Outside Diameter Tolerance
-0.005 in/0 in

Details

Dimensional Standards
ASME B18.21.1
System of Measurement
Inch
Color
Yellow
Type
Type B Flat Washer
Item
Flat Washer
Material
Brass
Finish
Plain
Material Quality Standards
ASTM B16
Hardness
78 HRB, 143 BHN
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Made in North America
Made in North America
Washer Type
Wide Rim
Tensile Strength
58,000 psi

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size #1, Inside Diameter 0.084 in, Outside Diameter 9/32 in, Maximum Thickness 1/32 in, System of Measurement Inch, Minimum Thickness 1/32 in, Color Yellow, Inside Diameter Tolerance -0.005 in/0 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance -0.005 in/0 in, Resistance Properties Corrosion-Resistant, Friction-Resistant, Rust-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.