Zoro Homepage

Flat Washer, For Screw Size #1 , Copper Plain Finish, 5 PK

  • Mfr # WASB#1RCU

  • Zoro # G116328002


product price: $7.69
/pk 5, $1.54/ea
Sold in multiples of 2 for $15.38

Key Features

Dimensional Standards
ASME B18.21.1
Inside Diameter
0.084 in
Type
Type B Flat Washer
Material
Copper
Minimum Thickness
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#1RCU
Zoro #
G116328002
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.084 in
Outside Diameter
7/32 in
For Screw Size
#1
Minimum Thickness
1/64 in
Maximum Thickness
1/32 in
Outside Diameter Tolerance
-0.005 in/0 in
Inside Diameter Tolerance
-0.005 in/0 in

Details

Dimensional Standards
ASME B18.21.1
Type
Type B Flat Washer
Material
Copper
Item
Flat Washer
System of Measurement
Inch
Finish
Plain
Washer Type
Regular Rim
Resistance Properties
Nonmagnetic, Rust-Resistant
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Copper, Finish Plain, For Screw Size #1, Inside Diameter 0.084 in, Outside Diameter 7/32 in, Maximum Thickness 0.028 in, System of Measurement Inch, Minimum Thickness 0.022 in, Inside Diameter Tolerance -0.005 in/0 in, Made in North America Made in North America, Outside Diameter Tolerance -0.005 in/0 in, Resistance Properties Non-Magnetic, Rust-Resistant, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.