Zoro Homepage

Flat Washer, For Screw Size 1" , EPDM Galvanized Finish, 500 PK

  • Mfr # 10032WNG

  • Zoro # G4823190


product price: $286.99
/pk 500, $0.57/ea
Free Shipping & Returns

Key Features

Material
EPDM
Finish
Galvanized
Outside Diameter
2.003 in
Minimum Thickness
0.087 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032WNG
Zoro #
G4823190
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1"
Outside Diameter
2.003 in
Minimum Thickness
0.087 in

Details

Item
Flat Washer
Material
EPDM
Finish
Galvanized
System of Measurement
Inch
Rockwell Hardness
Shore A65-75
Thickness Tolerance
+/-.017

Description

1X2 EPDM Bonded Washer G90 Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.