Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1 in , Phenolic Resin Not Applicable Finish, 25 PK

  • Mfr # Z8421

  • Zoro # G816328012


product price: $86.39
/pk 25, $3.46/ea
Free Shipping & Returns

Key Features

Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
Type
Flat Washer
Thickness Tolerance
+/-0.008 in
Inside Diameter
1.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8421
Zoro #
G816328012
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
For Screw Size
1 in
Inside Diameter
1.062 in
Outside Diameter
2 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Type
Flat Washer
Thickness Tolerance
+/-0.008 in
Item
Flat Washer
Dimensional Standards
Insulating Washer
Material
Phenolic Resin
System of Measurement
Inch
Color
Red/Brown
Maximum Temperature
250 Degrees F
Hardness
Not Rated
Tensile Strength
Not Rated
FDA Approved
Not FDA Approved
Removable
Removable
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Manufacturer Location
Made in USA
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Insulating Washer, Material Phenolic Resin, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 1 in, Inside Diameter 1.062 in, Outside Diameter 2 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Red/Brown, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.