Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1 in , Stainless Steel Black Oxide Finish

  • Mfr # BULK-WSH-707

  • Zoro # G316328642


product price: $10.29
/ea

Key Features

Thickness Tolerance
+/-0.004 in
Color
Black
Material Grade/Class
18-8
Outside Diameter
2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WSH-707
Zoro #
G316328642
UPC #
00197666202173
Country of Origin
United States

Dimensions

Outside Diameter
2 in
Maximum Thickness
5/32 in
Inside Diameter
1.062 in
Minimum Thickness
7/64 in
For Screw Size
1 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Thickness Tolerance
+/-0.004 in
Color
Black
Material Grade/Class
18-8
System of Measurement
Inch
Finish
Black Oxide
Type
Military Spec Flat Washer
Dimensional Standards
ASME B18.21.1, MS15795-826B, NASM15795
Material
Stainless Steel
Item
Flat Washer
Resistance Properties
Corrosion-Resistant
RoHS Compliant
RoHS Compliant
Manufacturer Location
Made in USA
FDA Approved
Not FDA Approved
Maximum Temperature
Not Rated
Material Quality Standards
ASME B18.21.1, NASM15795
REACH Compliant
REACH Compliant
Metal Detectable
Not Metal Detectable
Tensile Strength
90,000 psi
Hardness
68 HRB
Minimum Temperature
Not Rated
Removable
Removable
MIL-SPEC Standards
MS15795-826B
Made in North America
Made in North America
Pack Size
Small Pack
X-Ray Detectable
Not X-Ray Detectable

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-826B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1 in, Inside Diameter 1.062 in, Outside Diameter 2 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.108 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.