Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1 in , Stainless Steel Black Oxide Finish

  • Mfr # BULK-WSH-708

  • Zoro # G916328615


product price: $13.39
/ea

Key Features

Inside Diameter
1.062 in
Finish
Black Oxide
Outside Diameter
2 1/2 in
Minimum Thickness
9/64 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WSH-708
Zoro #
G916328615
UPC #
00197666202180
Country of Origin
United States

Dimensions

Inside Diameter
1.062 in
For Screw Size
1 in
Outside Diameter
2 1/2 in
Minimum Thickness
9/64 in
Maximum Thickness
3/16 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Item
Flat Washer
Finish
Black Oxide
Color
Black
Dimensional Standards
ASME B18.21.1, MS15795-827B, NASM15795
Type
Military Spec Flat Washer
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Thickness Tolerance
+/-0.004 in
Metal Detectable
Not Metal Detectable
Material Quality Standards
ASME B18.21.1, NASM15795
Tensile Strength
90,000 psi
Made in North America
Made in North America
REACH Compliant
REACH Compliant
MIL-SPEC Standards
MS15795-827B
Maximum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
Manufacturer Location
Made in USA
X-Ray Detectable
Not X-Ray Detectable
Hardness
68 HRB
FDA Approved
Not FDA Approved
Resistance Properties
Corrosion-Resistant
Minimum Temperature
Not Rated
Removable
Removable
Pack Size
Small Pack

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-827B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1 in, Inside Diameter 1.062 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.