Zoro Homepage

Flat Washer, For Screw Size 1 in , Steel Galvanized Finish

  • Mfr # Z9674GU

  • Zoro # G016295367


product price: $20.59
/ea

Key Features

Finish
Galvanized
Type
Flat Washer
For Screw Size
1 in
Inside Diameter
1.063 in
Maximum Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9674GU
Zoro #
G016295367
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 in
Inside Diameter
1.063 in
Maximum Thickness
1/4 in
Outside Diameter
3 in

Details

Finish
Galvanized
Item
Flat Washer
Type
Flat Washer
System of Measurement
Inch
Material
Steel
Washer Type
Large Outside Diameter

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Finish Galvanized, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 3 in, Maximum Thickness 0.25 in, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.