Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1 in , Steel Zinc-Plated Finish

  • Mfr # Z9103-ZN

  • Zoro # G416295936


product price: $8.65
/ea
Sold in multiples of 2 for $17.30

Key Features

For Screw Size
1 in
Material Grade/Class
Case Hardened
Outside Diameter
2 in
Finish
Zinc-Plated
Maximum Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9103-ZN
Zoro #
G416295936
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 in
Outside Diameter
2 in
Maximum Thickness
3/16 in
Inside Diameter
1.031 in

Details

Material Grade/Class
Case Hardened
Finish
Zinc-Plated
Material
Steel
Item
Flat Washer
Type
Flat Washer
System of Measurement
Inch
Made in North America
Made in North America
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 in, Inside Diameter 1.031 in, Outside Diameter 2 in, Maximum Thickness 0.188 in, System of Measurement Inch, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.