Zoro Homepage

Flat Washer, For Screw Size 1" , PEEK Plain Finish, 10 PK

  • Mfr # PK11-WHS-01

  • Zoro # G5590711


product price: $22.69
/pk 10, $2.27/ea

Key Features

Material
PEEK
Finish
Plain
Outside Diameter
2 1/2 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK11-WHS-01
Zoro #
G5590711
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1"
Outside Diameter
2 1/2 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
Inside Diameter
1.063 in

Details

Item
Flat Washer
Material
PEEK
Finish
Plain
Standards
ANSI B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.015 in
Application
General Purpose
Rockwell Hardness
D87.5
Temp. (F)
-50 Degrees to 500 Degrees
Color
Brown
Type
Flat Washer
Pack Size
Small Pack
Material Grade/Class
Not Graded
Maximum Temperature
500 Degrees F
Dimensional Standards
ANSI B18.22.1
Minimum Temperature
-50 Degrees F
For Use With
Bolts, Nuts, Screws, Studs

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Applicable, Finish Plain, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 1/2 in, Maximum Thickness 9/64 in, System of Measurement Inch, Minimum Thickness 9/64 in, Color Brown, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Rockwell Hardness D87.5, Thickness Tolerance +/-0.015 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.