Flat Washer, For Screw Size #1 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-666

  • Zoro # G416328641


product price:  $14.59
/pk 100, $0.15/ea

Key Features

Thickness Tolerance
+/-0.004 in
Color
Black
Finish
Black Oxide
Inside Diameter
0.078 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-666
Zoro #
G416328641
UPC #
00197666201763
Country of Origin
United States

Dimensions

Inside Diameter
0.078 in
Outside Diameter
3/16 in
Maximum Thickness
1/32 in
For Screw Size
#1
Minimum Thickness
1/64 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Thickness Tolerance
+/-0.004 in
Color
Black
Finish
Black Oxide
System of Measurement
Inch
Item
Flat Washer
Dimensional Standards
MS15795-801B, NASM15795
Material
Stainless Steel
Type
Military Spec Flat Washer
Material Grade/Class
18-8
Hardness
68 HRB
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
Tensile Strength
90,000 psi
FDA Approved
Not FDA Approved
Maximum Temperature
Not Rated
Made in North America
Made in North America
MIL-SPEC Standards
MS15795-801B
RoHS Compliant
RoHS Compliant
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
X-Ray Detectable
Not X-Ray Detectable
Manufacturer Location
Made in USA
Removable
Removable
Material Quality Standards
ASME B18.21.1, NASM15795
REACH Compliant
REACH Compliant

Description

Flat Washer, Dimensional Standards MS15795-801B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #1, Inside Diameter 0.078 in, Outside Diameter 3/16 in, Maximum Thickness 0.025 in, System of Measurement Inch, Minimum Thickness 0.016 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.