Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #1 , Stainless Steel Plain Finish, 10 PK

  • Mfr # WASB#1N316

  • Zoro # G816327688


product price: $6.39
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.78

Key Features

Type
Type B Flat Washer
Minimum Thickness
1/64 in
System of Measurement
Inch
Maximum Thickness
1/32 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#1N316
Zoro #
G816327688
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
5/32 in
Minimum Thickness
1/64 in
Maximum Thickness
1/32 in
For Screw Size
#1
Inside Diameter
0.084 in

Details

Type
Type B Flat Washer
System of Measurement
Inch
Finish
Plain
Material
Stainless Steel
Item
Flat Washer
Dimensional Standards
ASME B18.21.1
Material Grade/Class
316
Material Quality Standards
ASTM A276
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Washer Type
Narrow Rim
Made in North America
Made in North America
Tensile Strength
75,000 psi
Hardness
83 HRB, 160 BHN

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #1, Inside Diameter 0.084 in, Outside Diameter 5/32 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.022 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.