Zoro Homepage

Flat Washer, For Screw Size #1 , Stainless Steel Plain Finish, 10 PK

  • Mfr # WASB#1R8

  • Zoro # G4586032


product price: $7.95
/pk 10, $0.80/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
7/32 in
Minimum Thickness
1/64 in
Maximum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#1R8
Zoro #
G4586032
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#1
Outside Diameter
7/32 in
Minimum Thickness
1/64 in
Maximum Thickness
1/32 in
Inside Diameter
0.084 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Inside Dia.
27/32"
Fits Bolt Sizes
#1
Thickness
0.022 in to 0.028 in
Washer Outside Dia.
7/32 in

Description

Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #1, Inside Diameter 0.084 in, Outside Diameter 7/32 in, Maximum Thickness 0.028 in, System of Measurement Inch, Minimum Thickness 0.022 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.