Zoro Homepage

Flat Washer, For Screw Size #1 , Stainless Steel Plain Finish, 10 PK

  • Mfr # WASB#1W8

  • Zoro # G4577483


product price: $7.45
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.90

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#1W8
Zoro #
G4577483
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#1
Outside Diameter
9/32 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Inside Diameter
0.084 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Inside Dia.
5/64"
Thickness
0.028 in to 0.036 in
Fits Bolt Sizes
#1
Washer Outside Dia.
9/32 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
-0.014 in/ +0.005 in
Washer Material Grade
18-8
Color
Silver
Rockwell Hardness
B70
Type
Type B Flat Washer
Application
Soft & Thin Assembly
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Dimensional Standards
ANSI B18.21.1
For Use With
Softer Materials
Washer Basic Material
Stainless Steel
Fastener Finish
Plain
Washer Standards
ANSI B18.22.1
Flat Washer Type
Large OD Flat Washer
Hardness
83 HRB
FDA Approved
Not FDA Approved
Washer Type
Wide Rim

Description

Wide Rim Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #1, Inside Diameter 0.084 in, Outside Diameter 9/32 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.